£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
The Mini-Maglite handheld torch is ideal for use in confined spaces where illumination is needed.
Features and Benefits
• Spot to flood focus by twisting the flashlight head
• Precision engineered aluminium casing for durability
• Anodised finish both inside and out for improved corrosion resistance
Notes
• Includes 2 x AA batteries
Attribute | Value |
---|---|
Battery Size | AA |
Beam Distance | 96m |
Brand | Maglite |
Bulb Type | Krypton |
Case Material | Aluminium |
Colour | Black |
EAN | 0038739031668 |
ECLASS Code | 27119001 |
Lumens | 14lm |
MFR Part No. | M2A016 |
Overall Length | 146mm |
Rechargeable | Non-Rechargeable |
Series | Mini |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 107g |