£119.00
Ex VAT
£142.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
5 Variations Available
Product Details
Product Specification
Introducing the LEDLENSER P6 Core flashlight series, a line-up of powerful and dependable torches engineered to meet the demands of diverse professional applications. These torches excel in reliability, robustness, and tactical versatility, making them an indispensable tool for those who require superior lighting performance. Whether you're in law enforcement, the automotive industry, agriculture, or any other field, the P6 Core series is designed to empower you with precision illumination.
Features and Benefits
• Choose from Low Power and Standard Power settings, tailored for both close-up and long-distance vision
• Seamlessly switch between flood and spot illumination
• Rugged construction ensures resistance to dust, water, and various environmental conditions
• Powered by either AAA alkaline batteries or NiMH rechargeable batteries, offering flexibility in power sources
• Aircraft-grade aluminum provides strength, durability, and resistance to corrosive elements
• The P6 series offers extended battery life, reducing the need for frequent replacements
• Adjust luminosity or utilize the strobe effect for self-defense and emergencies
• Prevent accidental activation and conserve battery when not in use with the transport lock
Typical Applications
• Everyday use
• Police personnel
• Search and rescue teams
• Dog walkers
• Rail industry
• Automotive
• Tradespeople
• Farming and agriculture
Attribute | Value |
---|---|
Battery Life | 1.25 - 60hr |
Battery Size | AAA |
Beam Distance | 20 240m |
Brand | Led Lenser |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black |
EAN | 4058205020756 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP68 |
Lumens | 1400 15lm |
MFR Part No. | 502189 |
Rechargeable | Hybrid |
Series | P6 |
Type | Handheld Torch |
UNSPSC Code | 39101600 |