SKU:
PLI9041930V
MPN:
1930Z0
£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Product Documents
This ATEX Zone 0 (Category 1) rated handheld torch boasts a static dissipation polycarbonate body and high power LED light output.
Features and Benefits
• Polycarbonate body for chemical, water and corrosion resistance
• Supplied with four batteries to get you working immediately
• Break away saefty lanyard and coloured lens discs
• Tail switch for momentary on as well as constant light for versatility
• Extended battery life to keep you working when you need it the most
Typical Applications
• Ideal for use in chemical, power, pharmaceutical, oil and gas and fire rescue industries due to its ATEX safety clearance for Zone 0 (Category 1) areas
Standards
• Certified to ATEX safe for use in Zone 0 (Category 1) areas
Notes
• Supplied with 4 x LR44 1.5V coin cell batteries
Attribute | Value |
---|---|
ATEX Category | 1 |
ATEX Zone | 0 |
Battery Life | 4hr |
Battery Size | LR44 |
Beam Distance | 17m |
Brand | Peli |
Bulb Type | LED |
Case Material | Plastic |
Colour | Grey/Black |
EAN | 0019428011239 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 12lm |
MFR Part No. | 1930-032-111 |
Overall Length | 670mm |
Rechargeable | Non-Rechargeable |
Series | L1 1930Z0 |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 26g |