SKU:
COA9044305E
MPN:
HX5
£27.79
Ex VAT
£33.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These high performance LED torches from Coast operate from simple AA or AAA batteries.
The quality and purity of beam produced by their patented 'Pure Beam' Focusing Optic gives exceptionally pure, white beams without shadowing or imperfections. Coast torches with this feature offer long-distance beams when in 'Spot Mode' with a bright core and a wide peripheral halo resulting in a larger light area. When used in 'Flood Mode' the beam is approximately double that of most leading brands, with consistency and purity.
Attribute | Value |
---|---|
Battery Life | 3hr |
Battery Size | AA |
Beam Distance | 130 79m |
Brand | Coast Portland |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black |
EAN | 0015286207968 |
ECLASS Code | 27119001 |
Lumens | 130 345lm |
MFR Part No. | HX5 |
Overall Length | 101mm |
Rechargeable | Non-Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 70g |