SKU:
PLI9043610C
MPN:
3610Z0
£89.99
Ex VAT
£107.99
Inc VAT
Product Details
Product Specification
Product Documents
The 3610Z0 is a right angle light that uses 'Deep Mount' LED
technology, delivering impressive lumens and lux performance. The stainless
steel mounting clip allows for hands free applications. The body is made of
tough ABS resin that's corrosion proof and resistant to extreme temperatures.
It is powered by 4 AA alkaline cells. Certified to ATEX Zone 0 (Category 1).
Features and Benefits
• Corrosion proof ABS resin body for durability
• Right angled head for illumination in tight spaces
• Clip for hands free operation when the torch is hung
Standards
• ATEX Class: Gas Zone 0, Dust Zone 20
• II 1 G Ex ia IIC T4 Ga, II 1 D Ex ia IIIC T135°C Da
Notes
• Includes 4 x AA batteries
Attribute | Value |
---|---|
ATEX Category | 1 |
ATEX Zone | 0 |
Battery Life | 5hr |
Battery Size | AA |
Beam Distance | 165m |
Brand | Peli |
Bulb Type | LED |
Case Material | Plastic |
Colour | Black/Yellow |
EAN | 0019428130749 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX7 |
Lumens | 153lm |
MFR Part No. | 3610-060-241 |
Overall Length | 191mm |
Rechargeable | Non-Rechargeable |
Series | Little Ed™ |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 298g |