Coast Portland

Handheld Torch, LED, Non-Rechargeable, 315lm, 142m Beam Distance, IPX4

SKU:

COA9046270D

MPN:

PX20

£30.49

Ex VAT

£36.59

Inc VAT

IN STOCK (3)

    Product Details

    This range of General Purpose LED torches from Coast operate from simple AA or AAA batteries. The quality and purity of beam produced by their patented 'Pure Beam' Focusing Optic gives exceptionally pure, white beams without shadowing or imperfections. Coast torches with this feature offer long-distance beams when in 'Spot Mode' with a bright core and a wide peripheral halo resulting in a larger light area. When used in 'Flood Mode' the beam is approximately double that of most leading brands, with consistency and purity.


    Product Specification
    Attribute
    Value

    Battery Life

    1hr

    Battery Size

    AAA

    Beam Distance

    142m

    Brand

    Coast Portland

    Bulb Type

    LED

    Case Material

    Aluminium

    Colour

    Black/Red

    EAN

    0015286192868

    ECLASS Code

    27119001

    Ingress Protection Rating (IP Rating)

    IPX4

    Lumens

    315lm

    MFR Part No.

    PX20

    Overall Length

    118mm

    Rechargeable

    Non-Rechargeable

    Type

    Handheld Torch

    UNSPSC Code

    39101600

    Weight

    98g