SKU:
MLW2630212N
MPN:
4933464825
£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
Product Documents
The ML-LED handheld torch delivers 325 lumens of TRUEVIEW™ high definition light output which illuminates over distances up to 50 m away for inspection tasks.
Features and Benefits
• Impact and corrosion resistant aluminium body for durability
• IP67 rated to protect the internal electrical components from water and dust
• Knurled grip for a tight hold when using
• Chemical and impact resistant lens to prevent shattering
• Removable metal pocket clip for easy storage of the torch when not in use
Notes
• Supplied with 3 x AAA batteries
Attribute | Value |
---|---|
Battery Size | AAA |
Beam Distance | 50m |
Brand | Milwaukee |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black/Red |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 325lm |
MFR Part No. | 4933464825 |
Rechargeable | Non-Rechargeable |
Series | TRUEVIEW™ |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 100g |