£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
MTE Handheld torch offering 450 lumens of light over 300 metres.
Attribute | Value |
---|---|
Battery Life | 25hr |
Beam Distance | 300m |
Brand | Senior |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 450lm |
MFR Part No. | 12623 |
Rechargeable | Non-Rechargeable |
Series | MTE |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 130g |