SKU:
LED9042442D
MPN:
500682
£39.99
Ex VAT
£47.99
Inc VAT
Product Details
Product Specification
Product Documents
A handy slimline, lightweight (65g with batteries), 50 lumen intrinsically safe ATEX Zones 0/20 compliant inspection torch with an integrated pocket clip that is powered by the supplied 2 x AAA batteries. Practical and easy to keep in a pocket at all times.
Features and Benefits
• Pocket clip allows for easy storage
• IP66 rated for resistance to both dust and water
• ATEX Zone 0 and 20 compliant
Standards
• II 1G Ex ia op is IIC T4 Ga
• II 1D Ex ia op is IIIC T200 135°C Da
Notes
• Supplied with 2 x AAA batteries
Attribute | Value |
---|---|
ATEX Category | 1 |
ATEX Zone | 0 20 |
Battery Life | 7hr |
Battery Size | AAA |
Beam Distance | 35m |
Brand | Led Lenser |
Bulb Type | LED |
Case Material | Polycarbonate |
Colour | Black/Yellow |
EAN | 4058205000437 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP66 |
Lumens | 50lm |
MFR Part No. | 500682 |
Overall Length | 140mm |
Rechargeable | Non-Rechargeable |
Series | EX4 |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 65g |