SKU:
LED9042443G
MPN:
500836
£89.99
Ex VAT
£107.99
Inc VAT
Product Details
Product Specification
Product Documents
A powerful 200 lumen Zone 0/20 ATEX compliant handheld torch. Can be set to a low light 60 lumen output via the magnetic switch designed for easy operation. The patented Advanced Focusing Optics allow for seamless selection of a spot beam for distance illumination or a flood beam for near illumination. The 3xAA batteries (supplied) can easily be changed without the need for any special tools or allen key.
Features and Benefits
• Supplied with a belt clip for hands free operation
• Zone 0 and 20 ATEX compliant
• Lumen output of up to 200 for optimum light levels
• Capable of both spot beam and flood beam modes
Notes
• Supplied with 3 x AA batteries
Attribute | Value |
---|---|
ATEX Category | 1 |
ATEX Zone | 0 20 |
Battery Life | 16 to 45hr |
Battery Size | AA |
Beam Distance | 120 70m |
Brand | Led Lenser |
Bulb Type | LED |
Case Material | Polycarbonate |
Colour | Black/Yellow |
EAN | 4058205001243 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP66 |
Lumens | 200 60lm |
MFR Part No. | 500836 |
Overall Length | 161mm |
Rechargeable | Non-Rechargeable |
Series | EX7 |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 405g |