£36.49
Ex VAT
£43.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Balanced Optics LED brilliant adjustable beam that focuses simply by rotating the head. Intelligent energy source management (patent pending) balancing high brightness with extended battery life. Use either the installed LED module or the krypton lamp (stored in the tail cap).
Features and Benefits
• LED beam that focuses simply by rotating the head
• Balanced Optics™ combine a highly refined reflector with a quality LED, for a brilliant adjustable beam
• Intelligent energy source management (patent pending) balancing high brightness with extended battery life.
• Use either the installed LED module or the krypton lamp (stored in the tail cap).
Attribute | Value |
---|---|
Battery Life | 10hr |
Battery Size | AA |
Beam Distance | 141m |
Brand | Maglite |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black |
EAN | 0038739530406 |
ECLASS Code | 27119001 |
Lumens | 77lm |
MFR Part No. | SP2201H |
Overall Length | 168mm |
Rechargeable | Non-Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 191g |