£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
Complete with 9 LED bulbs, this super bright torch is compact and lightweight. Convenient to carry in a pocket or bag, it's an ideal tool for low lighting environments and night work.
Features and Benefits
• A knurled barrel gives enhanced grip
• Wrist strap ensures a secure hold
• Supplied with 3AAA batteries
Attribute | Value |
---|---|
Battery Size | AAA |
Brand | Rolson |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Silver |
ECLASS Code | 27119001 |
MFR Part No. | 61693 |
Overall Length | 850mm |
Rechargeable | Non-Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 50g |