SKU:
MLW2630025K
MPN:
4933479769
£97.99
Ex VAT
£117.59
Inc VAT
Product Details
Product Specification
Product Documents
This handheld torch provides 1100 lumens of TRUEVIEW™ high definition output with up to 175 m beam distance. Complete by a REDLITHIUM™ battery which can be recharged via a USB cable.
Features and Benefits
• IP67 rated allows the torch to be submersed in up to 2 metres of water and protects from dust
• Power button allows for momentary on and constant on
• Removable clip allows you to secure the torch on your person
• Twist focus to control beam intensity and size
• 3 modes of operation for versatility
• Safety blinking feature informs the user of low battery
• Rechargeable via the supplied USB cable
Notes
• Supplied with USB charging cable
• Wall plug not included
Attribute | Value |
---|---|
Beam Distance | 175m |
Brand | Milwaukee |
Bulb Type | LED |
Colour | Black/Red |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 1100lm |
MFR Part No. | 4933479769 |
Rechargeable | Rechargeable |
Series | REDLITHIUM™ |
Type | Handheld Torch |
UNSPSC Code | 39101600 |