SKU:
LED9044045R
MPN:
502181
£79.99
Ex VAT
£95.99
Inc VAT
Product Details
Product Specification
Product Documents
This reliable torch produces a beam of up to 300 metres at up to 1400 lumens, with four brightness levels, including a boost setting and advanced focus system. The casing is made from aircraft grade aluminium, ensuring protection from dust and water. It is also resistant to corrosion. The magnetic charging feature is fast and easy, taking just 4.5 hours for a fully charged torch.
Features and Benefits
• Strong beam that reaches up to 300m
• Four brightness modes
• Durable, robust casing
• 4.5 hours for a full charge
Typical Applications
• Illuminating dark areas indoors and outdoors
• Suitable for use in a wide variety of industries and environments
Attribute | Value |
---|---|
Battery Life | 2 to 40hr |
Battery Size | 3.7V |
Beam Distance | 210 40m |
Brand | Led Lenser |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 1000 20lm |
MFR Part No. | 502181 |
Overall Length | 158mm |
Rechargeable | Rechargeable |
Series | P7R |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 210g |