SKU:
LED9042445M
MPN:
500837
£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
Product Documents
This Rechargeable ATEX compliant handheld torch boasts Advanced Focus System optics for Zone 1/21 groups which delivers 220 lumens on full beam and 50 lumens on low beam.
Features and Benefits
• IP66 dust and water resistance
• Charging indicator light to inform the user of battery status
• Magnetic switch for easier operation even with gloves on
• Patented Advanced Focus System optics ensure beam focus
• Two modes of operation: Spot for near and Flood for distance
Standards
• II 2G Ex ib op is IIC T4 Gb
• II 2D Ex ib op is IIIC T135°C Db
Notes
• L-ion battery supplied
• Charging dock supplied
Attribute | Value |
---|---|
ATEX Zone | 1 21 |
Battery Life | 10 to 45hr |
Battery Size | 3.7V |
Beam Distance | 140 65m |
Brand | Led Lenser |
Bulb Type | LED |
Colour | Black/Yellow |
EAN | 4058205001274 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP66 |
Lumens | 220 40lm |
MFR Part No. | 500837 |
Overall Length | 161mm |
Rechargeable | Rechargeable |
Series | EX7R |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 228g |