SKU:
MLW2633118F
MPN:
4933478586
£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Product Documents
This handheld torch offers 500 lumens of TRUEVIEW™ high definition output with up to 100 m beam distance.
Features and Benefits
• IP67 rated allows for submersion up to 2 metres in water and protection against dust
• 3 modes of operation for versatility in use
• Magnetic attachment allows for hands free use and easy storage
• Reversible and removable clip for easy attachment to your person
• Safety blinking feature alerts the user of the torch to a low battery level
Notes
• Includes USB charging cable
• Wall plug not included
Attribute | Value |
---|---|
Battery Life | 40hr |
Beam Distance | 100m |
Brand | Milwaukee |
Bulb Type | LED |
Colour | Black/Red |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 500lm |
MFR Part No. | 4933478586 |
Rechargeable | Rechargeable |
Series | TRUEVIEW™ |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 100g |