SKU:
MLW2630017B
MPN:
4933479770
£78.49
Ex VAT
£94.19
Inc VAT
Product Details
Product Specification
Product Documents
This handheld torch offers 800 lumens of TRUEVIEW™ high definition output with up to 150 m beam distance.
Features and Benefits
• IP67 rated which allows for submersion up to 2 metres and offers protection from dust
• Power on button allows for constant and momentary on
• Removable clip allows for easy storage and attachment of the torch
• Blinking battery status light
• 2 modes of illumination for versatility
Notes
• Includes USB charging cable
• Wall plug not included
Attribute | Value |
---|---|
Battery Life | 11hr |
Battery Size | 3.0Ah |
Beam Distance | 175m |
Brand | Milwaukee |
Bulb Type | LED |
Colour | Black/Red |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 800lm |
MFR Part No. | 4933479770 |
Rechargeable | Rechargeable |
Series | REDLITHIUM™ |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 200g |