£83.99
Ex VAT
£100.79
Inc VAT
Product Details
Product Specification
Product Documents
This dual powered, dual LED head torch is a quality built, durable torch with a tough ABS design and rubberised coating. It has an IP65 rated resistance to dust and water, IK07 shock resistance and 2m drop proofing. It features an adjustable, non-slip, silicone lined headband for comfort and easy mobility.
Features and Benefits
• Dual powered head torch
• Quality, durable build
• Excellent levels of resistance to dust, water, shock and dropping
• Comfortable and mobile
Typical Applications
• Versatile usage in a broad variety of industries and environments
Attribute | Value |
---|---|
Battery Life | 30hr |
Battery Size | 3.8V AAA |
Beam Distance | 84m |
Brand | Unilite |
Bulb Type | CREE LED |
Case Material | Rubber |
Colour | Black/Yellow |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP65 |
Lumens | 650lm |
MFR Part No. | HT-650R |
Overall Length | 46.3mm |
Rechargeable | Hybrid |
Series | HT-650R |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 89g |