£18.49
Ex VAT
£22.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This USB rechargeable head torch encompasses a high power CREE® LED Light, COB and Red Beam light for versatility in use. Mounted atop an elasticated head band, the product is ideal for use where hands free illumination is needed.
Features and Benefits
• Adjustable swivel head which allows movement up to 80° to direct light where it's needed
• IPX4 rated for resistance to light water splashes such as rain
• 7 Lighting modes: High, Dimmed, Red, COB, COB & Main, COB and Low for versatility
• Rechargeable battery via the USB cable
• Impact resistant as tested to IK05 for durability
• Elasticated head band for comfort when wearing
Notes
• Supplied with USB charging cable
Attribute | Value |
---|---|
Battery Life | 9hr |
Battery Size | 3.7V |
Beam Distance | 90m |
Brand | Ck |
Bulb Type | LED |
Colour | Black/Yellow |
EAN | 5013969246612 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 200lm |
MFR Part No. | T9613USB |
Overall Length | 70mm |
Rechargeable | Rechargeable |
Type | Head Torch |
UNSPSC Code | 39101600 |