£77.99
Ex VAT
£93.59
Inc VAT
Product Details
Product Specification
Product Documents
When working at night or in low-light conditions, the SMD helmet headlight is perfect for hands-free illumination while working. With three to fifty-nine hours per charge, this water-resistant headlight is ideal for use in all weathers and settings.
Features and Benefits
• 350 Lumen White Samsung® SMD LEDs for excellent brightness
• Dual power options - runs off rechargeable lithium battery or 3 x AAA alkaline batteries for versatility
• 3M VHB adhesive helmet mount included
• Easy push-button microswitch
• Anti-dazzle retractable light shield
• Fully adjustable non-slip silicone headband for a secure fit
• 1800mAh Li-polymer direct micro-USB rechargeable battery pack included
• 3 x AAA battery case included
• Impact-resistant to 1m for durability
Standards
• IPX6
Approvals
• Network Rail Approved
Attribute | Value |
---|---|
Battery Life | 2 to 59hr |
Battery Size | 3.7V |
Beam Distance | 27m |
Brand | Unilite |
Bulb Type | LED |
Colour | Black/Yellow |
EAN | 5013581003402 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX6 |
Lumens | 350lm |
MFR Part No. | PS-HDL6R |
Overall Length | 65mm |
Rechargeable | Hybrid |
Series | PS-HDL |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 86g |