£25.49
Ex VAT
£30.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This range of Coast Industrial LED Head Lights operate from AAA batteries. The quality and purity of beam produced by their patented 'Pure Beam' Focusing Optic gives exceptionally pure, white beams without shadowing or imperfections. Coast torches with this feature offer long-distance beams when in 'Spot Mode' with a bright core and a wide peripheral halo resulting in a larger light area. When used in 'Flood Mode' the beam is approximately double that of most leading brands, with consistency and purity.
Attribute | Value |
---|---|
Battery Life | 3hr |
Battery Size | AAA |
Beam Distance | 56m |
Brand | Coast Portland |
Bulb Type | LED |
Case Material | Plastic |
Colour | Black |
EAN | 0015286196231 |
ECLASS Code | 27119001 |
Lumens | 175lm |
MFR Part No. | HL5 |
Rechargeable | Non-Rechargeable |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 124g |