SKU:
NTS9045271Q
MPN:
SA-SIGMA-HTPRO
£46.79
Ex VAT
£56.15
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This powerful 220 lumen zone safety head lamp has a durable silicone coated headband for greater helmet security and allows for use in wet and hazardous explosive conditions. Paired with the ability to submerse up to 1 metre and possesing a 90 degree rotational head, this head torch is ideal for several hands on tasks such as site and gas works, oil rig, mining.
Features and Benefits
• IP67 rated for dust and water resistance
• Can be used in harsh explosive conditions
• Provides coverage around you
• Gas zone 0 ATEX rated
• Silicone lined headband for better security on helmet
• 100 metre beam
Standards
• Class I DIV 1, Groups A, B, C, D
• Class II DIV 1, Groups E, F, G
• Class III DIV
• II 1G Ex ia IIC T4 Ga IP67
• DEMKO 14 ATEX 1354X
• Ex ia IIC T4 Ga IP67
• IECEx UL 14.0059X
Notes
• Powered by 3 x AAA batteries (not supplied)
Attribute | Value |
---|---|
Battery Life | 12hr |
Battery Size | AAA |
Beam Distance | 100m |
Brand | Nightsearcher |
Bulb Type | LED |
Colour | Black/Yellow |
EAN | 5060033288764 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 220lm |
MFR Part No. | SA-SIGMA-HTPRO |
Rechargeable | Non-Rechargeable |
Series | Sigma HT Pro |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 143g |