£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
This powerful and compact head torch offers up to 300 lumens output with three various modes of operation.
Features and Benefits
• 3 light output modes: white spot light, white flood light and spot and flood simultaneously
• Dimmable, allowing you to control the intensity of the beam
• Pivoting head to direct the beam where needed
• Shatterproof lens for durability
• Adjustable and non slip headband
• IPX4 rated for some protection against water
• Drop tested to 1 metre for durability
Notes
• Includes 3 x AAA batteries
Attribute | Value |
---|---|
Battery Size | AAA |
Beam Distance | 55m |
Brand | Energizer |
Bulb Type | LED |
Colour | Black/Red |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 300lm |
MFR Part No. | HDB323 VISION HD |
Rechargeable | Non-Rechargeable |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 52g |