SKU:
PLI9042610S
MPN:
2610Z0
£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Product Documents
The ATEX Zone 0 (Category 1) rated head torch possesses three lighting levels, two adjustable head straps and three high intensity LEDs. Ideal for reading maps or for work.
Features and Benefits
• Adjustable cloth strap ensures comfort whilst wearing
• Also supplied with rubber backed strap for use over hardhats
• Anti-static lens and body for durability
• Dual mode button which activates either all 3 or just one LED dependant on your needs
Standards
• Certified to ATEX Zone 0 (Category 1)
Notes
• Uses 3x AAA batteries (included)
Attribute | Value |
---|---|
ATEX Category | 1 |
ATEX Zone | 0 |
Battery Life | 19 to 47hr |
Battery Size | AAA |
Beam Distance | 28m |
Brand | Peli |
Bulb Type | LED |
Case Material | Plastic |
Colour | Silver/Black |
EAN | 0019428105761 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 30lm |
MFR Part No. | 2610-035-110 |
Overall Length | 380mm |
Rechargeable | Non-Rechargeable |
Series | HeadsUp Lite™ |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 91g |