SKU:
MLW2633128J
MPN:
4933478112
£78.49
Ex VAT
£94.19
Inc VAT
Product Details
Product Specification
Product Documents
The intrinsically safe head torch comes with a certified Zone 0 (category 1) approved ATEX rating. The head torch provides exceptional hands-free task lighting provides both Spot and Flood beam options with 310 lumens of TRUEVIEW™ high
definition up to 100 m beam distance.
Designed with safety in mind, it has explicit on-tool intrinsically safe logos and the light strap is designed with a hi-visibility colour combination for easy identification, even at far distances.
Features and Benefits
• IP64 rated for resistance against dust and water splashes
• Drop tested to 2 metres for durability
• Rubber strap allows the head torch to be attached over the head
• Includes DUAL LOCK™ adhesive for a strapless option to connect straight to a hard hat
• ATEX Category 1 rated
Typical Applications
• Ideal for fire and rescue, oil and gas workers and professionals working around continuous long term gaseous, vaporous and fog/mist areas
Notes
• Supplied with 3 x AAA batteries
Attribute | Value |
---|---|
ATEX Category | 1 |
ATEX Zone | 0 |
Battery Life | 40hr |
Battery Size | AAA |
Beam Distance | 100m |
Brand | Milwaukee |
Bulb Type | LED |
Colour | Black/Yellow |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP64 |
Lumens | 310lm |
MFR Part No. | 4933478112 |
Rechargeable | Non-Rechargeable |
Series | TRUEVIEW™ |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 100g |