SKU:
ENR9040380E
MPN:
VISION HD+
£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Hands-free for the hands-on. Browse these Energizer LED headlamps, also known as headlights. Comfortable, secure and durable, these headlamps are a handy solution for any jobs and activities that demand the use of both hands.
Attribute | Value |
---|---|
Battery Life | 4 to 35hr |
Battery Size | AAA |
Beam Distance | 30 80m |
Brand | Energizer |
Bulb Type | LED |
Colour | Green/Black |
EAN | 7638900316384 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 350 45lm |
MFR Part No. | VISION HD+ |
Rechargeable | Non-Rechargeable |
Series | Vision HD+ |
Type | Head Torch |
UNSPSC Code | 39101600 |