SKU:
MLW2633015C
MPN:
4933471388
£50.99
Ex VAT
£61.19
Inc VAT
Product Details
Product Specification
Product Documents
This head torch offers 450 lumens of TRUEVIEW™ high definition output with 100 m spot beam distance and a wide flood beam. The torch gives users up to 25 hours of run time with five light output modes to optimise run time, beam type, and brightness.
Features and Benefits
• IP52 rated for protection against dust and splashes of water
• Drop tested up to 2 metres for durability
• 7 adjustable positions to direct illumination where it's needed most
• Sweat absorbing microfibre strap esnures comfort when wearing
• Can be connected to hardhats via the supplied four clips
Notes
• 3 x AAA batteries included
• Supplied with 4 hard hat clips
Attribute | Value |
---|---|
Battery Life | 25hr |
Battery Size | AAA |
Beam Distance | 100m |
Brand | Milwaukee |
Bulb Type | LED |
Colour | Black/Red |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP52 |
Lumens | 450lm |
MFR Part No. | 4933471388 |
Rechargeable | Non-Rechargeable |
Series | TRUEVIEW™ |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 100g |