£44.49
Ex VAT
£53.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Compact and versatile, the iH5R head torch from Ledlenser® quickly converts between a head torch to a hard hat mounted torch to a hand torch for maximum adaptability. Two light power options include low power for reduced battery usage, which delivers 20 lumens and a 40 metre beam for up to thirty-five hours. While standard power provides 400 lumens and a 180 metre beam for four hours.
Features and Benefits
• Rated IP54 to prevent water damage should water be projected at the unit as a powerful spray
• Supplied hardhat mounting system quickly converts the head torch into a hard hat mounted torch for safety critical settings
• Advanced focus system allows for easy one-handed adjustment of the light beam (as a spotlight or floodlight) as required
• Can be converted to a handheld torch for adaptable working
• Pocket clip enables the torch to be attached to work trousers for convenience when not in use
• Rechargeable battery reduces battery waste and the impact on the environment
• Also compatible with AA alkaline batteries (not supplied) when the rechargeable battery isn't available
• Battery indicator identifies low battery for recharging in good time
• Front located on/off switch for easy control
Contents
• 1x iH5R head torch
• 1x 14500 Li-ion rechargeable battery, 3.7V
• 1x magnetic charging cable
• 1x adhesive helmet mounting kit
Typical Applications
• Utilities maintenance
• Engineering
• Highway maintenance
• Environmental Agencies
• Rail Industry
• Aviation
• Automotive
Notes
• 2-year manufacturer's warranty. See T&Cs for details
Attribute | Value |
---|---|
Battery Life | 4hr |
Beam Distance | 180m |
Brand | Led Lenser |
Bulb Type | LED |
Colour | Black |
EAN | 4058205016025 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 400lm |
MFR Part No. | 502025 |
Rechargeable | Rechargeable |
Series | iH5R |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 98g |