£80.99
Ex VAT
£97.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Powerful and versatile, the H7R Core Head Torch delivers three light beam levels for adaptable working. Low power provides 15 lumens and a 25 metre beam for up to sixty-five hours. While standard power gives 600 lumens with a 200 metre beam for up to four hours. The boost level provides 1000 lumens with a 250 metre beam for short bursts of power when you need it most.
Features and Benefits
• Advanced focus system allows for easy and seamless focusing for beams levels in and between floodlights or spotlights
• Lamp head can be rotated within 130 degrees for a convenient directable light beam
• Flicker-free light technology prevents blinding strobe effects when working
• Seal-Tight technology prevents 100% of dust ingress and is watertight when immersed in between 15cm to 1m of water for up to thirty minutes
• Cooling technology keeps the unit from overheating during prolonged use
• Anti-microbial headband inhibits the growth of harmful and odour-causing bacteria
• Overhead headband strap keeps torch stable and can be detached
• Battery status indicator highlights when battery needs recharging
• Charging indicator notifies when battery is fully charged
• Transport lock mode prevents accidental turn-on when in transport
• Magnetic charge system supplies quick contact charging without the need to remove the battery from its housing
Contents
• 1x H7R core head torch
• 1x 21700 Li-ion battery, 3.7V
• 1x Type A magnetic charging cable
Typical Applications
• Everyday use
• Police
• Search and rescue
• Dog walking
• Rail industry
• Automotive
• Trades
• Farming and agriculture
Notes
• 2-year warranty. See T&Cs for details
Attribute | Value |
---|---|
Battery Life | 4hr |
Beam Distance | 250m |
Brand | Led Lenser |
Bulb Type | LED |
Colour | Black |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 1000lm |
MFR Part No. | 502122 |
Rechargeable | Rechargeable |
Series | H7R |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 259g |