£66.99
Ex VAT
£80.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Introducing the LEDLENSER IH Series Worklights - an innovative range of compact, rechargeable floodlights designed to illuminate work environments with precision, flexibility, and exceptional power. These versatile work companions are engineered to deliver the perfect balance of brightness, durability, and user-friendly features, ensuring that you have the right lighting solution for every task.
Features and Benefits
• Equipped with adjustable bases, magnets, and hooks for multiple mounting options and hands-free operation
• Tough magnetic charge system ensures convenient and reliable recharging
• Rechargeable batteries reduce the environmental impact
• Multiple brightness settings to adapt to different lighting requirements
• Cooling technology prevents the COB LED from overheating, ensuring continuous operation without compromising performance
Notes
• IH11R Headlamp: Up to 1000 lumens head torch with Bluetooth smartphone connection, adjustable focus, and automatic lighting adjustments
• IH8R Headlamp: Versatile work head torch with helmet mounting set, adjustable focus, and rechargeable battery
• IH9R Headlamp: Dual power source head torch with various power modes, rechargeable battery, and versatile mounting options
Attribute | Value |
---|---|
Battery Life | 10 - 120hr |
Beam Distance | 150 20m |
Brand | Led Lenser |
Bulb Type | LED |
EAN | 4058205010313 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 150 20lm |
MFR Part No. | 500912 |
Rechargeable | Rechargeable |
Type | Head Torch |
UNSPSC Code | 39101600 |