SKU:
MLW2633121G
MPN:
4933478587
£61.49
Ex VAT
£73.79
Inc VAT
Product Details
Product Specification
Product Documents
This head torch offers 450 lumens of TRUEVIEW™ high definition output with up to
100 m beam distance.
Features and Benefits
• Flood, Spot and Spot/ Flood beam options for versatility
• Detachable magnetic light head attachment for hands free use
• IP54 rated for protection against dust and falling water
• Fuel gauge allows easy visibility of charge status of the head torch
• Adjustable strap for comfort
• Four clips on the strap to allow the head torch to be attached to helmets
Notes
• Includes USB charging cable
Attribute | Value |
---|---|
Battery Life | 16hr |
Beam Distance | 100m |
Brand | Milwaukee |
Bulb Type | LED |
Colour | Black/Red |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 450lm |
MFR Part No. | 4933478587 |
Rechargeable | Rechargeable |
Series | TRUEVIEW™ |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 120g |