£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
Product Documents
This head torch is motion sensor activated and can be turned off and on with a simple swipe.
Features and Benefits
• Fully adjustable non-slip silicone headband, for enhanced wearer comfort
• Additional side LEDs for flood light settings
• 45° rotational head and USB-type-C faster charging
Typical Applications
• Automotive
• Inspection
Attribute | Value |
---|---|
Battery Life | 2 to 7.5hr |
Battery Size | 3.7V |
Beam Distance | 100m |
Brand | Unilite |
Bulb Type | LED |
Colour | Black/Yellow |
EAN | 5013581000234 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX5 |
Lumens | 475lm |
MFR Part No. | HL-7R |
Overall Length | 60mm |
Rechargeable | Rechargeable |
Series | HL |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 94g |