£78.49
Ex VAT
£94.19
Inc VAT
Product Details
Product Specification
Rechargeable Head Lamp
The Ledlenser H8R has a high maximum output of 600 Lumens of white light for ultimate visibility.
Features and Benefits
• Comes with a red light on the back of the head torch for increased visibility
• Powered by an 18650 lithium-ion battery, it has a run-time of 10 hours on the highest setting from a full charge
• When the battery level drops to 10% or below, the power indicator will give off 3 flashes of the white LED - you'll never be caught short!
Typical Applications
• A perfect head torch for everyday use and activities such as hiking, camping, and outdoor adventures
Notes
• Run Time: Up to 120 hours (low setting)
• Weight: 158 g (including battery)
Attribute | Value |
---|---|
Battery Life | 120hr |
Battery Size | 3.7V |
Beam Distance | 150m |
Brand | Led Lenser |
Bulb Type | LED |
Colour | Black/Red |
EAN | 4058205005593 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 600lm |
MFR Part No. | 500852 |
Rechargeable | Rechargeable |
Series | H8R |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 158g |