SKU:
MLW2630020E
MPN:
4933479768
£87.99
Ex VAT
£105.59
Inc VAT
Product Details
Product Specification
Product Documents
This Hi-Vis head torch allows for exceptional hands-free task lighting which provides
600 lumens of TRUEVIEW™ high definition output with spot and flood beam options.
Features and Benefits
• IP53 rated for dust and water resistance
• Possesses a safety light with a steady blinking option
• Drop tested to 2 metres to ensure durability of the head torch
• 5 light output modes: Hybrid, Spot/Flood, Flood High, Flood Medium, Flood Low and Spot High for versatility in use
• The clip on hard hat light has an elastic strap, silicone grip and is compatible with all hardhats
• Fuel gauge allows for easy checking of battery charge level
Typical Applications
• Ideal for roadside, tunnel or underground work, spotters, signalers and professionals working around moving equipment
Notes
• Includes USB charging cable
• Wall plug not included
• Two universal hard hat clips supplied
Attribute | Value |
---|---|
Battery Life | 22hr |
Beam Distance | 400m |
Brand | Milwaukee |
Bulb Type | LED |
Colour | Black/Red |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP53 |
Lumens | 600lm |
MFR Part No. | 4933479768 |
Rechargeable | Rechargeable |
Series | REDLITHIUM™ |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 200g |