£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
Product Documents
The Ledlenser® Rechargeable Head Torch offers unparalleled reliability with 500 lumens of brightness and a seven-year warranty, appealing to adventurers and professionals alike. Its lightweight design and long run time ensure comfort during extended use, while cutting-edge technology guarantees excellent performance.
Features and Benefits
• Slim design with rechargeable functionality
• Three brightness levels and a red front light for versatile illumination
• 45° tilting lamp head for precise beam direction
• Bright and balanced light pattern with flood and spot illumination
• Efficient battery with Magnetic Charge System for easy recharging
• Battery status indicator for monitoring power levels
• High protection against dust and water ingress (IP68)
• 7-year warranty for complete peace of mind
Typical Applications
• Everyday use
• Police
• Search and rescue
• Dog walkers
• Rail industry
• Automotive
• Trades
• Farming and agriculture
Attribute | Value |
---|---|
Beam Distance | 130m |
Brand | Led Lenser |
Colour | Black |
EAN | 4058205031677 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP68 |
Lumens | 500lm |
MFR Part No. | 502790 |
Rechargeable | Rechargeable |
Series | HF4R |
Type | Head Torch |
UNSPSC Code | 39101600 |