£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Documents
The Ledlenser® Rechargeable Head Torch delivers unparalleled lighting with 500 lumens output and a seven-year warranty, appealing to adventurers and professionals alike. Constructed from lightweight aluminium, it ensures comfort during prolonged wear.
Features and Benefits
• Slim design with versatile lighting options
• Perfectly balanced light pattern for flood and spot illumination
• High impact resistance and protection against dust and water
• Efficient rechargeable battery with Magnetic Charge System
• Battery status indicator for monitoring power levels
• Helmet mounting option for hands-free use
• 7-year warranty for peace of mind
Typical Applications
• Utility engineers
• Highway workers
• Environmental agencies
• Rail industry
• Aviation
• Automotive
Attribute | Value |
---|---|
Battery Life | 35hr |
Beam Distance | 130m |
Brand | Led Lenser |
Colour | Black/Yellow |
EAN | 4058205031769 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP68 |
Lumens | 500lm |
MFR Part No. | 502793 |
Rechargeable | Rechargeable |
Series | HF4R |
Type | Head Torch |
UNSPSC Code | 39101600 |