£38.99
Ex VAT
£46.79
Inc VAT
Product Details
Product Specification
Product Documents
The Ledlenser® Rechargeable Head Torch combines powerful illumination with advanced features in a lightweight, slim design. Its digital advanced focus system allows precise beam adjustment, enhancing visibility.
Features and Benefits
• Sleek design with versatile lighting options and Boost feature
• Patent-pending Digital Advanced Focus System for seamless spot/flood focusing
• Integrated tilting mechanism for direct and optimized illumination
• High protection against dust and water ingress (IP68)
• Fuss-free Magnetic Contact Charge System for convenient recharging
• 7-year warranty for complete peace of mind
Typical Applications
• Everday users
• Police search and rescue
• Dog walkers
• Rail industry
• Automotive
• Trades
• Farming and agriculture
Attribute | Value |
---|---|
Battery Life | 60hr |
Beam Distance | 160m |
Brand | Led Lenser |
Colour | Black |
EAN | 4058205031837 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP68 |
Lumens | 800lm |
MFR Part No. | 502797 |
Rechargeable | Rechargeable |
Series | HF6R |
Type | Head Torch |
UNSPSC Code | 39101600 |