£45.99
Ex VAT
£55.19
Inc VAT
Product Details
Product Specification
Product Documents
The Ledlenser® Rechargeable Work Head Torch offers superior lighting for professionals, boasting 800 lumens and an 80 CRI for precise visibility. Backed by a seven-year warranty, it ensures long-term reliability. With rechargeable functionality, it eliminates battery hassle, while its lightweight design ensures comfort during extended wear.
Features and Benefits
• Rechargeable head torch with high CRI and red front light
• Patent-pending Digital Advanced Focus System for spot/flood focusing
• Robust construction with IP68 protection against dust and water
• Fuss-free Magnetic Contact Charge System for convenient recharging
• Versatile use options with rubberized headband and helmet mount
• 7-year warranty for peace of mind
Typical Applications
• Utilities engineers
• Highway working
• Environmental agencies
• Rail industry
• Aviation
• Automotive
Attribute | Value |
---|---|
Battery Life | 60hr |
Beam Distance | 160m |
Brand | Led Lenser |
Colour | Black/Yellow |
EAN | 4058205031882 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP68 |
Lumens | 800lm |
MFR Part No. | 502798 |
Rechargeable | Rechargeable |
Series | HF6R |
Type | Head Torch |
UNSPSC Code | 39101600 |