£80.49
Ex VAT
£96.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Ledlenser® Rechargeable Head Torch boasts 1600 lumens output and patented Adaptive Light Beam technology for optimal visibility. With a seven-year warranty, it ensures long-term reliability. Rechargeable and hassle-free, it's perfect for extended wear.
Features and Benefits
• Powerful rechargeable headlamp with 1600 lumen Boost mode and red front light
• Hands-free operation with Adaptive Light Beam technology
• Seamless spot/flood focusing with Digital Advanced Focus System
• Robust construction with IP68 protection against dust and water
• Fuss-free Magnetic Contact Charge System for easy recharging
• Remote control and personalisation via Ledlenser Connect App upgrade
• 7-year warranty for peace of mind
Typical Applications
• Everyday users
• Police search and rescue
• Dog walkers
• Rail industry
• Automotive
• Trades
• Farming and agriculture
Attribute | Value |
---|---|
Battery Life | 90hr |
Beam Distance | 210m |
Brand | Led Lenser |
Colour | Black |
EAN | 4058205031967 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP68 |
Lumens | 1600lm |
MFR Part No. | 502802 |
Rechargeable | Rechargeable |
Series | HF8R |
Type | Head Torch |
UNSPSC Code | 39101600 |