SKU:
CEK2820001B
MPN:
T9423USB
£9.19
Ex VAT
£11.03
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This mini inspection light possesses 7 lighting modes, powerful CREE LED bulbs and a rechargeable USB capability. Ideal for use in hard to reach areas which require illumination.
Features and Benefits
• 7 Lighting modes: High, Dimmed, Red, COB, COB & Main, COB and Low for versatility when using
• IPX4 rated for resistance against light water splashes such as rain
• Adjustable swivel lamp that can move within an 80° range
• Sensor mode switching selects which lighting mode is best suited for your surroundings
• Rechargeable for ease
• Impact resistant to 1 metre as tested to IK05
Notes
• Supplied with a USB charging cable
Attribute | Value |
---|---|
Battery Life | 9hr |
Battery Size | 3.7V |
Beam Distance | 90m |
Brand | Ck |
Bulb Type | CREE LED |
Colour | Black/Yellow |
EAN | 5013969247558 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 270lm |
MFR Part No. | T9423USB |
Overall Length | 70mm |
Rechargeable | Rechargeable |
Type | Inspection Light |
UNSPSC Code | 39101600 |
Weight | 100g |