£22.49
Ex VAT
£26.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
The LEDLENSER W2 Work Inspection Lamp is a battery-powered pen and test light designed to meet the lighting needs of tradespeople, construction workers, and anyone requiring a reliable miniature light source. With its compact and convenient design, this inspection lamp delivers precise illumination through two different light sources - wide-area flood light and spotlight LED in the lamp head. Experience superior LEDLENSER light quality that guarantees accurate visibility in any situation.
Features and Benefits
• Compact and portable making it the perfect tool for various professional tasks
• Choose between wide-area flood light or spot LED in the lamp head for versatile illumination options
• The lamp features robust plastic housing with a non-slip surface structure and a pocket clip for easy attachment
• Operates using two AAA alkaline batteries (included) or rechargeable NiMH batteries for a reliable and easily replaceable energy supply
• Transport Lock prevents accidental activation and battery drain
Typical Applications
• Everyday use
• Police personnel
• Search and rescue teams
• Dog walkers
• Rail industry
• Automotive
• Tradespeople
• Farming and agriculture
Attribute | Value |
---|---|
Battery Life | 1.5 - 7hr |
Beam Distance | 50m |
Brand | Led Lenser |
Bulb Type | LED |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 220 60lm |
MFR Part No. | 502809 |
Rechargeable | Hybrid |
Type | Inspection Light |
UNSPSC Code | 39101600 |