SKU:
RNG9046495E
MPN:
RT5195
£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
220 lumens light output (torch), 250 lumens (lamp high), 110 lumens (lamp low)
Aluminium constructed torch that comes in a blister pack. It's light and durable and has operating times of 5 ½ hours (torch high) and 17 hours (lamp low). It features a magnetic base and 80m beam.
Attribute | Value |
---|---|
Battery Life | 17hr |
Battery Size | AAA |
Beam Distance | 80m |
Brand | Ring Automotive |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black |
EAN | 5055175241098 |
ECLASS Code | 27119001 |
Lumens | 110 250lm |
MFR Part No. | RT5195 |
Overall Length | 167mm |
Rechargeable | Non-Rechargeable |
Series | RT5195 |
Type | Inspection Light |
UNSPSC Code | 39101600 |
Weight | 284g |