£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
This inspection light possesses chip on board LED technology that emits up to 180 lumens as well as boasting a swivel hook and magnet, making it perfect for hands-free use. Manufactured from durable ABS plastic and a rubber paint finish, this inspection light is durable and ideal for use in a demanding workshop environment.
Features and Benefits
• 3W COB flat inspection light
• 180 lumens
• Anti slip grip and ABS material with rubber paint finish
• Magnet and 360° rotating hook for hands free working
• Powered by 3 x AA alkaline batteries (batteries included)
Typical Applications
• Automotive
Notes
• Supplied with 3 x AA batteries
Attribute | Value |
---|---|
Battery Size | AA |
Brand | Ring Automotive |
Bulb Type | LED |
Case Material | Rubber |
Colour | Black/Blue |
EAN | 5055175239538 |
ECLASS Code | 27119001 |
Lumens | 180lm |
MFR Part No. | RRL660 |
Overall Length | 201mm |
Rechargeable | Non-Rechargeable |
Series | RRL660 |
Type | Inspection Light |
UNSPSC Code | 39101600 |
Weight | 146g |