£55.99
Ex VAT
£67.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Whether you're in need of precise illumination, leak detection, or document inspection, this inspection lamp has you covered. With its continuously adjustable color temperature and added UV light in the lamp head, it's the ultimate tool for professionals seeking versatility and precision in their work.
Features and Benefits
• The lamp head is equipped with UV light (365 nm) for tasks like leak detection or document inspection
• Two light sources in one lamp - broad floodlight and UV light - for wide-area illumination and specialized tasks
• Fold-out and rotatable lamp head ensures even and reliable illumination of narrow working areas that are hard to reach
• The lamp features a robust design with a nubbed surface for a secure grip, ensuring durability even in demanding work environments
• Powerful rechargeable Li-ion battery can be conveniently recharged via USB-C
• The transport lock prevents unintended activation and preserves battery life
Typical Applications
• Everyday use
• Police personnel
• Search and rescue teams
• Dog walkers
• Rail industry
• Automotive
• Tradespeople
• Farming and agriculture
Attribute | Value |
---|---|
Brand | Led Lenser |
Bulb Type | LED |
EAN | 4058205030564 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 220 60lm |
MFR Part No. | 502737 |
Rechargeable | Rechargeable |
Series | W7R |
Type | Inspection Light |
UNSPSC Code | 39101600 |