£24.99
Ex VAT
£29.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Designed for professionals, this work light delivers a superior LEDLENSER light beam, ensuring powerful and precise illumination of work areas. With the flexibility to choose between broad floodlight or focused spotlight via the spot LED in the light head, you can achieve optimal lighting conditions for any task.
Features and Benefits
• Integrated magnet and swiveling base allow you to position and align the W4R Work Inspection Lamp as needed
• The lamp features a robust plastic housing with a non-slip surface structure, ensuring durability and a secure grip
• Easily attach the lamp to work clothing, equipment, or metal surfaces using the integrated pocket clip or magnet
• The battery can be quickly and easily charged via USB-C, providing convenience and energy efficiency
• Transport lock prevents accidental activation and extends battery life
Typical Applications
• Everyday use
• Police personnel
• Search and rescue teams
• Dog walkers
• Rail industry
• Automotive
• Tradespeople
• Farming and agriculture
Attribute | Value |
---|---|
Brand | Led Lenser |
Bulb Type | LED |
Colour | Black |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 220 60lm |
MFR Part No. | 502733 |
Rechargeable | Rechargeable |
Type | Inspection Light |
UNSPSC Code | 39101600 |