£37.49
Ex VAT
£44.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
This high-performance inspection lamp delivers an exceptional LEDLENSER light beam that ensures precise illumination, even in larger work areas. With the flexibility to choose between broad floodlight or focused spotlight via the spot LED in the light head, you can tailor the lighting to match your specific needs.
Features and Benefits
• Integrated magnet and hook in the stand, allow easy positioning and align the inspection lamp for optimal lighting
• Features robust plastic housing with a non-slip surface structure, ensuring durability and a secure grip
• Use the integrated hook, magnet, and folding mechanism for versatile mounting and illumination options. The lamp also includes a pocket clip for added convenience.
• Battery can be quickly and easily charged via USB-C, providing convenience and energy efficiency
• Transport lock prevents accidental activation and preserves battery life
Typical Applications
• Everyday use
• Police personnel
• Search and rescue teams
• Dog walkers
• Rail industry
• Automotive
• Tradespeople
• Farming and agriculture
Attribute | Value |
---|---|
Brand | Led Lenser |
Bulb Type | LED |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 220 60lm |
MFR Part No. | 502735 |
Rechargeable | Rechargeable |
Type | Inspection Light |
UNSPSC Code | 39101600 |