£61.49
Ex VAT
£73.79
Inc VAT
Product Details
Product Specification
Product Documents
This rechargeable inspection light possesses 14 super bright SMD LEDs which deliver up to 600 lumens output.
Features and Benefits
• 360° swivel and tilt function enables illumination exactly where it's needed
• Two sivel hooks allowing you to suspend the inspection light
• Three rubber covered magnets for hands free operation
Notes
• Supplied with charging cable
Attribute | Value |
---|---|
Battery Life | 8hr |
Battery Size | 2.6Ah |
Beam Distance | 120m |
Brand | Sealey |
Bulb Type | LED |
Colour | Black/Red |
EAN | 5051747782563 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 600lm |
MFR Part No. | LED360 |
Overall Length | 280mm |
Rechargeable | Rechargeable |
Type | Inspection Light |
UNSPSC Code | 39101600 |
Weight | 640g |