£43.49
Ex VAT
£52.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
This compact inspection lamp excels in delivering exceptional lighting even in the narrowest gaps, thanks to its fold-out and rotatable light head that can directly illuminate hard-to-reach areas from the inside out.
Features and Benefits
• Versatile attachment options via the included stand, magnet, and fold-out metal hook
• The lamp head can fold out 180° and rotate 270°, allowing users to illuminate even the most challenging and cramped work areas
• The inspection lamp boasts a robust plastic housing with a non-slip surface structure, providing durability and a secure grip
• The powerful battery can be conveniently recharged via USB-C, ensuring an energy-efficient solution
• Transport lock prevents accidental activation and conserves battery life
Typical Applications
• Everyday use
• Police personnel
• Search and rescue teams
• Dog walkers
• Rail industry
• Automotive
• Tradespeople
• Farming and agriculture
Attribute | Value |
---|---|
Battery Life | 10hr |
Beam Distance | 70m |
Brand | Led Lenser |
Bulb Type | LED |
EAN | 4058205030533 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 70lm |
MFR Part No. | 502736 |
Rechargeable | Rechargeable |
Series | W6R |
Type | Inspection Light |
UNSPSC Code | 39101600 |