£36.79
Ex VAT
£44.15
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
The 425-lumen rechargeable magnetic folding inspection light is essential for versatile and reliable lighting tasks. With a bright output suitable for various applications, its strong magnetic base enables hands-free work. Featuring three separate LEDs, it ensures light reaches even the hardest-to-reach areas, making it perfect for illuminating tight spaces.
Features and Benefits
• Illuminate with precision using the 425-lumen white COB LED, accompanied by secondary rear and top torch LEDs for versatile lighting options
• Enjoy convenience and portability with an ultra-lightweight, compact pocket size design
• Easily adjust the lighting angle with a 180° vertical folding head for optimal visibility in any situation
• Rely on durability with super tough aluminium and nylon construction, along with IK07 shock resistance for protection against drops
• Stay hands-free with a useful pocket clip and super strong magnetic base for secure attachment to metal surfaces
• Ensure long-lasting power with a high-quality 1100mAh li-ion battery, featuring a low battery warning flash for timely recharging
• Recharge quickly with 1A USB-C charging, including a high-quality USB-C cable for added convenience
Typical Applications
• Automotive repairs
• Professional inspections
Attribute | Value |
---|---|
Battery Size | 3.7V |
Beam Distance | 31m |
Brand | Unilite |
Bulb Type | COB LED LED |
Case Material | Aluminium |
Colour | Black |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP20 |
Lumens | 425lm |
MFR Part No. | IL-425R |
Overall Length | 279mm |
Rechargeable | Rechargeable |
Type | Inspection Light |
UNSPSC Code | 39101600 |
Weight | 105g |