Led Lenser

Keyring Torch, LED, Rechargeable, 120lm, 30m, IP2X

SKU:

LED9044409V

MPN:

502592

£17.49

Ex VAT

£20.99

Inc VAT


    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Presenting the LEDLENSER K-Series Keyring Lights - a collection of compact, rechargeable LED torches that combine powerful illumination with versatile functionality. Designed to be more than just a source of light, these keyring lights offer features such as USB flash drive capabilities, shrill alarms, and sleek designs that make them essential accessories for a range of scenarios.


    Features and Benefits
    • Designed to fit on a keyring, these lights are compact, lightweight and always in reach
    • Easily rechargeable via the foldout USB-A interface
    • The carabiner attachment allows the light to be easily secured to keychains, backpacks, or purses
    • Transport Lock protects against unintentional switching on
    • K4R 4GB and K6R 4GB come with integrated flash drive functionality, offering data storage on-the-go
    • K6R Safety Models come with a built-in shrill alarm (100dB) to deter attackers or signal for help during emergencies


    Notes
    • K4R 4GB Key-Ring Rechargeable LED Torch: Rechargeable keyring light with 4GB data storage space, up to 120 lumens of light output, and compact brushed aluminum housing
    • K4R Key-Ring Rechargeable LED Torch: Ultra-compact light with up to 120 lumens of brightness, foldout USB-A charging, and sophisticated design
    • K6R 4GB Key-Ring Rechargeable LED Torch: Compact keyring light with an impressive 400 lumens, shrill alarm, and integrated 4GB flash drive
    • K6R Key-Ring Rechargeable LED Torch: Powerful light with up to 400 lumens, foldout USB-A charging, and sleek brushed aluminum design
    • K6R Safety 4GB Keyring Rechargeable LED Torch: Offers a shrill alarm (100dB), 4GB data storage, and up to 400 lumens of light output
    • K6R Safety Key-Ring Rechargeable LED Torch: Provides a shrill alarm (100dB), up to 400 lumens of light, and foldout USB-A charging


    Product Specification
    Attribute
    Value

    Battery Life

    1 - 3.5hr

    Beam Distance

    10 30m

    Brand

    Led Lenser

    Bulb Type

    LED

    EAN

    4058205028257

    ECLASS Code

    27119001

    Ingress Protection Rating (IP Rating)

    IP2X

    Lumens

    120 20lm

    MFR Part No.

    502592

    Rechargeable

    Rechargeable

    Type

    Keyring Torch

    UNSPSC Code

    39101600